Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL5296-WH
Zoro #
G0179737
UPC #
-
Country of Origin
United States
Dimensions
Length
96 in
Width
52 in
Overall Length
96 in
Overall Width
52 in
Details
Color
White
Material
Polyester
Item
Tablecloth
Shape
Rectangle
Pattern
Solid
Product Type
Tablecloth
Machine Washable
No
Description
Tablecloth, Machine Washable No, Pattern Solid, Shape Rectangle, Product Type Tablecloth, Color White, Diameter Not Applicable, Material Polyester, Overall Length 96 in, Overall Width 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.