Zoro Homepage
This item is Discontinued.
Phoenix Tablecloth, Round, 72 in., Wedgewood Blue PL72R-WBL

Tablecloth, Round, 72 in., Wedgewood Blue (Discontinued)

  • Mfr # PL72R-WBL
  • Zoro # G0291551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL72R-WBL
Zoro #
G0291551
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 in

Details

Color
Wedgewood Blue
Shape
Round
Item
Tablecloth
Material
Polyester
Pattern
Solid
Product Type
Tablecloth
Machine Washable
No

Description

Tablecloth, Machine Washable No, Pattern Solid, Shape Round, Product Type Tablecloth, Color Wedgewood Blue, Diameter 72 in, Material Polyester, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.