Truck Box, Topside or Underbody, Steel, 24"W, Silver (Discontinued)
- Mfr # STSD24D3A
- Zoro # G8716149
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STSD24D3A
Zoro #
G8716149
UPC #
00831872006117
Country of Origin
Unknown
Dimensions
Overall Width
24"
Details
Color
Silver
Body Material
Steel
Mounting Type
Top Mount
Item
Toolbox,Lockable,24" L x 18" D x 18" H
Description
With its silver color and lockable, top-mounted design, the Phoenix STSD24D3A Truck Box is a stylish addition to your truck. The truck box has a body made of steel. It features a 24"W x 18"D x 18"H overall size. Its top mount allows you to attach it to the top of your vehicle without taking up any space in the cab. If you are looking for a lockable toolbox that will look good on your truck, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.