Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19.5 10 Lug, PK4

  • Mfr # NH5092

  • Zoro # G4126053


product price: $694.99
/pk 4, $173.75/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
On 285mm B.C. 5HH Air Brake DOT Set
Standards
DOT
Includes
Installation Tool, Mounting Hardware
For Wheel Diameter
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH5092
Zoro #
G4126053
UPC #
-
Country of Origin
China

Dimensions

For Wheel Diameter
19.5 in
Bolt Circle Diameter
285 mm

Details

Material
Stainless Steel
Type
On 285mm B.C. 5HH Air Brake DOT Set
Item
19.5 10 Lug
Standards
DOT
Includes
Installation Tool, Mounting Hardware
Compatible Manufacturer Model Number
Wheel # 29195
Vehicle Wheel Style
Dual
Number of Lugs
10
Number of Hand Holes
5
Finish
Stainless Steel
Compatible with Make/Model/Year
1992 to 2021 Ford F600, 1992 to 2021 Ford F650, 1993 to 2021 Freightliner FL60, 1992 to 2021 International 4300/4700 Dura Star, M2
Vehicle Type
Semi, Truck

Description

19.5 10 Lug, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 285 mm, Compatible Manufacturer Model Number Wheel # 29195, Compatible with Make/Model/Year 1992 to 2021 Ford F600, 1992 to 2021 Ford F650, 1993 to 2021 Freightliner FL60, 1992 to 2021 International 4300/4700 Dura Star, M2, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 10, Standards DOT, Vehicle Type Semi, Truck, Vehicle Wheel Style Dual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.