Zoro Homepage

Dual Wheel Simulators, Front Axle, 16 In, PK2

  • Mfr # NF10F

  • Zoro # G3944464


product price: $251.99
/pk 2, $126.00/ea
Free Shipping & Returns

Key Features

Type
Front Axle
For Use With
Wheel Size:16 in, Ford F-450/F550 Series, 10-Lug, 2WD & 4WD, 05+
Includes
Installation Tool, Mounting Hardware
Standards
DOT
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF10F
Zoro #
G3944464
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
7.25 in
For Wheel Diameter
16 in

Details

Item
Dual Wheel Simulators, DOT Mount
Type
Front Axle
For Use With
Wheel Size:16 in, Ford F-450/F550 Series, 10-Lug, 2WD & 4WD, 05+
Includes
Installation Tool, Mounting Hardware
Standards
DOT
Material
Stainless Steel
Vehicle Wheel Style
Dual
Compatible with Make/Model/Year
1988 to 1998 Ford F53 Motorhome Chassis, 1988 to 1998 Ford Super Duty
Number of Lugs
10
Finish
Stainless Steel
Number of Hand Holes
4
Vehicle Type
RV, Truck

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 7.25 in, Compatible with Make/Model/Year 1988 to 1998 Ford F53 Motorhome Chassis, 1988 to 1998 Ford Super Duty, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 10, Standards DOT, Vehicle Type RV, Truck, Vehicle Wheel Style Dual, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.