Zoro Homepage

Dual Wheel Simulators, Full Set, 16 In, PK4

  • Mfr # GDF17

  • Zoro # G3936405


product price: $368.99
/pk 4, $92.25/ea
Free Shipping & Returns

Key Features

Type
Full Set
Includes
Installation Tool, Mounting Hardware
For Use With
Wheel Size:16 in, Ford F350SD, 8-Lug, 2WD & 4WD, 99-02
Standards
DOT
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDF17
Zoro #
G3936405
UPC #
-
Country of Origin
China

Dimensions

For Wheel Diameter
16 in
Bolt Circle Diameter
170 mm

Details

Type
Full Set
Includes
Installation Tool, Mounting Hardware
Item
Dual Wheel Simulators, DOT Mount
For Use With
Wheel Size:16 in, Ford F350SD, 8-Lug, 2WD & 4WD, 99-02
Standards
DOT
Material
Stainless Steel
Compatible with Make/Model/Year
1999 to 2002 Ford F350
Number of Lugs
8
Vehicle Type
Truck
Finish
Stainless Steel
Number of Hand Holes
4
Vehicle Wheel Style
Dual

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 170 mm, Compatible with Make/Model/Year 1999 to 2002 Ford F350, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.