Zoro Homepage

Dual Wheel Simulators, Full Set, 16 In, PK4

  • Mfr # GDG01

  • Zoro # G4063324


product price: $382.99
/pk 4, $95.75/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
DOT
Type
Full Set, 4 Hand Holes
For Use With
Wheel Size:16 in, Chevy CK 3500 Series, 03+ G-Van GM, 8-Lug, 2WD & 4WD, 01-08
Includes
Installation Tool, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG01
Zoro #
G4063324
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
6.5 in
For Wheel Diameter
16 in

Details

Material
Stainless Steel
Item
Dual Wheel Simulators, DOT Mount
Standards
DOT
Type
Full Set, 4 Hand Holes
For Use With
Wheel Size:16 in, Chevy CK 3500 Series, 03+ G-Van GM, 8-Lug, 2WD & 4WD, 01-08
Includes
Installation Tool, Mounting Hardware
Vehicle Wheel Style
Dual
Finish
Stainless Steel
Compatible with Make/Model/Year
2003 to 2021 Chevy/GMC G3500 Van, 2001 to 2007 GMC-C K-3500
Number of Hand Holes
4
Vehicle Type
Truck, Van
Number of Lugs
8

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 2003 to 2021 Chevy/GMC G3500 Van, 2001 to 2007 GMC-C K-3500, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Van, Vehicle Wheel Style Dual, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.