Zoro Homepage

Dual Wheel Simulators, Full Set, 16 In, PK4

  • Mfr # GDG92

  • Zoro # G4059316


product price: $406.99
/pk 4, $101.75/ea
Free Shipping & Returns

Key Features

Includes
Installation Tool, Mounting Hardware
Material
Stainless Steel
Type
Front Axle, Full Set
For Use With
Wheel Size:16 in, Chevy CK 3500 Series, 8-Lug, 2WD & 4WD, 90-00
Standards
DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG92
Zoro #
G4059316
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
6.5 in
For Wheel Diameter
16 in

Details

Includes
Installation Tool, Mounting Hardware
Material
Stainless Steel
Type
Front Axle, Full Set
Item
Dual Wheel Simulators, DOT Mount
For Use With
Wheel Size:16 in, Chevy CK 3500 Series, 8-Lug, 2WD & 4WD, 90-00
Standards
DOT
Compatible with Make/Model/Year
1996 to 2002 Chevy/GMC G3500 Van, 1990 to 2000 GMC-C K-3500
Finish
Stainless Steel
Vehicle Type
Truck, Van
Vehicle Wheel Style
Dual
Number of Hand Holes
4
Number of Lugs
8

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 1996 to 2002 Chevy/GMC G3500 Van, 1990 to 2000 GMC-C K-3500, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Van, Vehicle Wheel Style Dual, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.