Zoro Homepage

Dual Wheel Simulators, Full Set, 16 In, PK4

  • Mfr # NF98

  • Zoro # G4030013


product price: $396.99
/pk 4, $99.25/ea
Free Shipping & Returns

Key Features

Includes
Installation Tool, Mounting Hardware
Standards
DOT
Type
Full Set
For Use With
Wheel Size:16 in, Ford E Series, 92+
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF98
Zoro #
G4030013
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
6.5 in
For Wheel Diameter
16 in

Details

Includes
Installation Tool, Mounting Hardware
Standards
DOT
Item
Dual Wheel Simulators, DOT Mount
Type
Full Set
For Use With
Wheel Size:16 in, Ford E Series, 92+
Material
Stainless Steel
Vehicle Wheel Style
Dual
Number of Hand Holes
8
Finish
Stainless Steel
Vehicle Type
Van
Number of Lugs
8
Compatible with Make/Model/Year
1992 to 2007 Ford E350 Van, 1992 to 2007 Ford E450 Van

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 1992 to 2007 Ford E350 Van, 1992 to 2007 Ford E450 Van, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 8, Number of Lugs 8, Standards DOT, Vehicle Type Van, Vehicle Wheel Style Dual, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.