Zoro Homepage

Dual Wheel Simulators, Full Set, 17 In, PK4

  • Mfr # NF22

  • Zoro # G3892016


product price: $489.99
/pk 4, $122.50/ea
Free Shipping & Returns

Key Features

For Use With
Wheel Size:17 in, Ford F-350 Series, 8-Lug On 200MM, 2WD & 4WD, 05+
Type
Full Set
Standards
DOT
Includes
Installation Tool, Mounting Hardware
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF22
Zoro #
G3892016
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
225 mm
For Wheel Diameter
19.5 in

Details

For Use With
Wheel Size:17 in, Ford F-350 Series, 8-Lug On 200MM, 2WD & 4WD, 05+
Type
Full Set
Standards
DOT
Item
Dual Wheel Simulators, DOT Mount
Includes
Installation Tool, Mounting Hardware
Material
Stainless Steel
Vehicle Wheel Style
Dual
Vehicle Type
Truck, Van
Number of Hand Holes
5
Finish
Stainless Steel
Number of Lugs
8
Compatible with Make/Model/Year
2003 Ford E550 Van, 2003 to 2004 Ford F450, 2003 to 2004 Ford F550

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 225 mm, Compatible with Make/Model/Year 2003 Ford E550 Van, 2003 to 2004 Ford F450, 2003 to 2004 Ford F550, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Van, Vehicle Wheel Style Dual, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.