Zoro Homepage

Dual Wheel Simulators, Full Set, 17 In, PK4

  • Mfr # NF23

  • Zoro # G4067262


product price: $407.99
/pk 4, $102.00/ea
Free Shipping & Returns

Key Features

For Use With
Wheel Size:17 in, Ford F-450/F-550 Series, 8-Lug, 2WD & 4WD, 03-05
Material
Stainless Steel
Type
Full Set
Includes
Installation Tool, Mounting Hardware
Standards
DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF23
Zoro #
G4067262
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
6.5 in
For Wheel Diameter
17 in

Details

For Use With
Wheel Size:17 in, Ford F-450/F-550 Series, 8-Lug, 2WD & 4WD, 03-05
Material
Stainless Steel
Type
Full Set
Includes
Installation Tool, Mounting Hardware
Item
Dual Wheel Simulators, DOT Mount
Standards
DOT
Number of Lugs
8
Number of Hand Holes
4
Compatible with Make/Model/Year
2005 to 2015 Ford F350
Vehicle Type
Truck
Vehicle Wheel Style
Dual
Finish
Stainless Steel

Description

Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 17 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 2005 to 2015 Ford F350, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.