Zoro Homepage

Dual Wheel Simulators, Rear, 5 Holes, PK2

  • Mfr # NH552R

  • Zoro # G4155173


product price: $786.99
/pk 2, $393.50/ea
Free Shipping & Returns

Key Features

For Use With
Wheel Size: 22 in x 7.5 in, 22.5 in x 8.25 in
Material
Stainless Steel
Includes
Installation Tool, Mounting Hardware
Standards
DOT
Type
Rear With Hub Pilot And 5 Hand Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH552R
Zoro #
G4155173
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
285 mm
For Wheel Diameter
22.5 in

Details

Item
Dual Wheel Simulators
For Use With
Wheel Size: 22 in x 7.5 in, 22.5 in x 8.25 in
Material
Stainless Steel
Includes
Installation Tool, Mounting Hardware
Standards
DOT
Type
Rear With Hub Pilot And 5 Hand Holes
Number of Lugs
10
Finish
Stainless Steel
Vehicle Wheel Style
Dual
Number of Hand Holes
5

Description

Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 285 mm, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 10, Standards DOT, Vehicle Wheel Style Dual, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.