Fender Flares, 8 in, Fiberglass, Gray

  • Mfr # RBF-C

  • Zoro # G3927052


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Type
2-3/4 in W
Material
Fiberglass
Width
8 in
Color
Gray
For Use With
1986+ Century Wrecker - 2-3/4 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBF-C
Zoro #
G3927052
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in

Details

Type
2-3/4 in W
Material
Fiberglass
Item
Fender Flares
Color
Gray
For Use With
1986+ Century Wrecker - 2-3/4 in W
Finish
Primer
Fender Type
Rivet
Net Weight
11.75 lb
Compatible with Make/Model/Year
1986+ Century Wrecker

Description

Fender Flares, Fender Type Rivet, Fiberglass, Gray, Finish Primer, Width 8 in, Compatible with Make/Model/Year 1986+ Century Wrecker, Includes -, Net Weight 11.75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.