Fender Flares, 8 in, Fiberglass, Gray

  • Mfr # RBF-HW

  • Zoro # G4189245


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Type
4 in W
Material
Fiberglass
Width
8 in
Color
Gray
For Use With
1986+ Holmes Wrecker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBF-HW
Zoro #
G4189245
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in

Details

Type
4 in W
Material
Fiberglass
Item
Fender Flares
Color
Gray
For Use With
1986+ Holmes Wrecker
Fender Type
Rivet
Finish
Primer
Compatible with Make/Model/Year
1986+ Holmes Wrecker
Net Weight
13.45 lb

Description

Fender Flares, Fender Type Rivet, Fiberglass, Gray, Finish Primer, Width 8 in, Compatible with Make/Model/Year 1986+ Holmes Wrecker, Includes -, Net Weight 13.45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.