Front Simulators
Mfr # NF22F
Zoro # G1561799
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
19-1/2" x 6"
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 225mm Bolt Circle, M14X1.5 Lug Stud Applications
Material
Stainless Steel
Type
Simulator Axle Sets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NF22F
Zoro #
G1561799
UPC #
-
Country of Origin
China
Dimensions
Size (In.)
19-1/2" x 6"
Details
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 225mm Bolt Circle, M14X1.5 Lug Stud Applications
Material
Stainless Steel
Type
Simulator Axle Sets
For Use With
Fits: 03'-04' Ford F450/F550, 19-1/2" x 6" 8 Lug 5 HH Dual Wheel
Item
Front Simulators
Description
Front Simulators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.