Ft Sims For Intl 19.5 8 Hole Pr
Mfr # NH8496F
Zoro # G1561686
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
19-1/2" x 6-3/4"
Application
Mounts to 19-1/2" Diameter by 6-3/4" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 275mm Bolt Circle, 20mm Lug Stud Applications
For Use With
Fits: 96.5'-01' Freightliner FL50/FL60, 19-1/2" x 6-3/4" 8 Lug 4HH, Wheel Mfr. No. 28680 and Mfr. No. 50180 with 33mm Hex Lug Nuts
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH8496F
Zoro #
G1561686
UPC #
-
Country of Origin
China
Dimensions
Size (In.)
19-1/2" x 6-3/4"
Details
Application
Mounts to 19-1/2" Diameter by 6-3/4" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 275mm Bolt Circle, 20mm Lug Stud Applications
For Use With
Fits: 96.5'-01' Freightliner FL50/FL60, 19-1/2" x 6-3/4" 8 Lug 4HH, Wheel Mfr. No. 28680 and Mfr. No. 50180 with 33mm Hex Lug Nuts
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Material
Stainless Steel
Type
Simulator Axle Set (Front)
Item
Ft Sims For Intl 19.5 8 Hole Pr
Description
Ft Sims For Intl 19.5 8 Hole Pr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.