Zoro Homepage

Full Set Of Simulators For 245/75R22.5

  • Mfr # QC1030A

  • Zoro # G1561869


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Set of 4 Wheel Covers; Rear Valve Extentions; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 22-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
Size (In.)
22-1/2"
For Use With
Fits: 22-1/2" 6, 8 and 10 Lug Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC1030A
Zoro #
G1561869
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
22-1/2"

Details

Item
Full Set Of Simulators For 245/75R22.5
Material
Stainless Steel
Includes
Set of 4 Wheel Covers; Rear Valve Extentions; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 22-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
For Use With
Fits: 22-1/2" 6, 8 and 10 Lug Wheels
Type
Simulator Set

Description

Full Set Of Simulators For 245/75R22.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.