Zoro Homepage

Left-Hand Jam Nut

  • Mfr # PN6256LJN

  • Zoro # G4120496


product price: $14.15
/ea

Key Features

Type
Large
Application
Simulator Kits
Number of Pieces
1
For Use With
Left Hand Thread Stud Extender
Overall Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN6256LJN
Zoro #
G4120496
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 5/8 in

Details

Type
Large
Application
Simulator Kits
Number of Pieces
1
For Use With
Left Hand Thread Stud Extender
Item
Left-Hand Jam Nut
Tool Type
Hex

Description

Left-Hand Jam Nut, Tool Type Hex, Application Simulator Kits, For Use With Left Hand Thread Stud Extender, Material -, Overall Length 1 5/8 in, Includes -, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.