PHONF14 16 in. 6 Lug Dual Wheel for 2015 Ford Transit

  • Mfr # PHONF14
  • Zoro # G804061921
product price: 
$
450.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHONF14
Zoro #
G804061921
UPC #
831872012170
Country of Origin
China

Description

Features
  • 5 lug stud applications
  • DOT over-lug, bolt-on, stud/bracket mount wheel simulators with polished stainless steel finish
  • Front simulators dish out and rear simulators are deep dished to contour with the wheel
Compatibility
  • 2015 Ford Transit 2WD
Includes
  • Set of 4 wheel covers including mounting hardware, installation tool, and instruction sheet
Specifications
  • Size: 16"
  • Dimension: 11.5" H x 18"W x 18 " L
  • Weight: 15.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews