Rear Sim Set 05-C Ford F350 Dual Wheel 1

  • Mfr # NF23R

  • Zoro # G1561826


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 200mm Bolt Circle, M14X1.5 Lug Stud Applications
Material
Stainless Steel
Size (In.)
17" x 6-3/4"
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 05'- Current Ford F350, 17" 8 Lug 4 HH Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF23R
Zoro #
G1561826
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
17" x 6-3/4"

Details

Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 200mm Bolt Circle, M14X1.5 Lug Stud Applications
Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Item
Rear Sim Set 05-C Ford F350 Dual Wheel 1
For Use With
Fits: 05'- Current Ford F350, 17" 8 Lug 4 HH Dual Wheel
Type
Simulator Axle Sets

Description

Rear Sim Set 05-C Ford F350 Dual Wheel 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.