Zoro Homepage

Rear Sims - Gmc/Chevy 3500 - 2001/2007

  • Mfr # GDG01R

  • Zoro # G0597880


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
16" x 6-1/2"
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH
Application
Mounts to 16" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Type
Simulator Axle Sets
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG01R
Zoro #
G0597880
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16" x 6-1/2"

Details

For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH
Application
Mounts to 16" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Item
Rear Sims - Gmc/Chevy 3500 - 2001/2007
Type
Simulator Axle Sets
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Material
Stainless Steel

Description

Rear Sims - Gmc/Chevy 3500 - 2001/2007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.