Zoro Homepage

Replacement Front Hub Cover

  • Mfr # PN252FHC

  • Zoro # G4832737


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Out of the N252, N552, NH252 and NH552 Set
Standards
DOT
Material
Stainless Steel
Finish
Stainless Steel
Number of Lugs
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN252FHC
Zoro #
G4832737
UPC #
-
Country of Origin
China

Dimensions

Bolt Circle Diameter
285 mm
For Wheel Diameter
22.5 in

Details

Type
Out of the N252, N552, NH252 and NH552 Set
Standards
DOT
Material
Stainless Steel
Item
Replacement Front Hub Cover
Finish
Stainless Steel
Number of Lugs
10
Number of Hand Holes
2
Compatible Manufacturer Model Number
N252, N252F, N259, N552, NH252, NH252F, NH259, NH5259, NH552, NH552F

Description

Replacement Front Hub Cover, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 285 mm, Compatible Manufacturer Model Number N252, N252F, N259, N552, NH252, NH252F, NH259, NH5259, NH552, NH552F, Number of Hand Holes 2, Number of Lugs 10, Standards DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.