Zoro Homepage

Replacement Stud Extender, 22 mm

  • Mfr # PNH1422TSX

  • Zoro # G4832773


product price: $18.89
/ea

Key Features

Material
Brass
Color
Brass
Type
22mm IDx 1.4 in Tall in NH252, NH552, NH482782F and NH48262R Set
Diameter
1 3/8 in
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH1422TSX
Zoro #
G4832773
UPC #
-
Country of Origin
China

Dimensions

Diameter
1 3/8 in
Length
1 3/8 in
Thread Size
22 mm

Details

Item
Replacement Stud Extender
Material
Brass
Color
Brass
Type
22mm IDx 1.4 in Tall in NH252, NH552, NH482782F and NH48262R Set
Accessory Type
Stud Extender
Compatible Manufacturer Model Number
NH252, NH252F, NH252R, NH259, NH5259, NH552, NH552F, NH552R

Description

Replacement Stud Extender, Accessory Type Stud Extender, Compatible Manufacturer Model Number NH252, NH252F, NH252R, NH259, NH5259, NH552, NH552F, NH552R, Material Brass, Color Brass, Diameter 1 3/8 in, Length 1 3/8 in, Thread Size 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.