Simulator Axle Set, Front, Chevy C4500
Mfr # NH4860F
Zoro # G8715896
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Size (In.)
19-1/2" x 6"
Type
Simulator Axle Sets
For Use With
Fits: 03'-Current Chevy/GMC C4500, 19-1/2" x 6" 8 Lug 4HH, Wheel Mfr. No. 29717
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 275mm Bolt Circle, 20mm Lug Stud Applications
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NH4860F
Zoro #
G8715896
UPC #
00702302624167
Country of Origin
China
Dimensions
Size (In.)
19-1/2" x 6"
Details
Type
Simulator Axle Sets
Item
Simulator Axle Set, Front, Chevy C4500
For Use With
Fits: 03'-Current Chevy/GMC C4500, 19-1/2" x 6" 8 Lug 4HH, Wheel Mfr. No. 29717
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 275mm Bolt Circle, 20mm Lug Stud Applications
Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Description
Simulator Axle Set,Front,Chevy C4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.