Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simulator Axle Set, Front, Chevy/GMC 92-00

  • Mfr # GDG92F

  • Zoro # G8715467


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Simulator Axle Set (Front)
Size (In.)
16" x 6-1/2"
Application
Mounts to 16" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG92F
Zoro #
G8715467
UPC #
00702302623795
Country of Origin
China

Dimensions

Size (In.)
16" x 6-1/2"

Details

Type
Simulator Axle Set (Front)
Item
Simulator Axle Set,Front,Chevy/GMC 92-00
Application
Mounts to 16" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH
Material
Stainless Steel

Description

Simulator Axle Set,Front,Chevy/GMC 92-00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.