Zoro Homepage

Simulator Axle Set, Front, GMC C-K3500

  • Mfr # SLG116F

  • Zoro # G8715948


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Lug Applications
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH Dual Wheel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Instruction Sheet
Type
Simulator Axle Set (Front)
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLG116F
Zoro #
G8715948
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16"

Details

Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Lug Applications
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH Dual Wheel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Instruction Sheet
Type
Simulator Axle Set (Front)
Item
Simulator Axle Set, Front, GMC C-K3500
Material
Stainless Steel
Accessory Type
Simulator Axle Set,Front,GMC C-K3500

Description

Simulator Axle Set,Front,GMC C-K3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.