Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simulator Axle Set, Rear, Chevy 03-C C4500

  • Mfr # NH4860R

  • Zoro # G8715911


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 275mm Bolt Circle, 20mm Lug Stud Applications
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Material
Stainless Steel
Type
Simulator Axle Sets
Size (In.)
19-1/2" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH4860R
Zoro #
G8715911
UPC #
00831872002911
Country of Origin
China

Dimensions

Size (In.)
19-1/2" x 6"

Details

Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 275mm Bolt Circle, 20mm Lug Stud Applications
Item
Simulator Axle Set,Rear,Chevy 03-C C4500
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Material
Stainless Steel
Type
Simulator Axle Sets
For Use With
Fits: 03'-Current Chevy/GMC C4500, 19-1/2" x 6" 8 Lug 4HH, Wheel Mfr. No. 29717

Description

Simulator Axle Set,Rear,Chevy 03-C C4500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.