Zoro Homepage

Simulator Axle Set, Rear, Chevy 08-10 C-K

  • Mfr # NG17R

  • Zoro # G8715939


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Type
Simulator Axle Set (Rear)
Size (In.)
17" x 6-1/2"
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 08'-10' Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG17R
Zoro #
G8715939
UPC #
00702302624556
Country of Origin
China

Dimensions

Size (In.)
17" x 6-1/2"

Details

Type
Simulator Axle Set (Rear)
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Item
Simulator Axle Set,Rear,Chevy 08-10 C-K
For Use With
Fits: 08'-10' Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Material
Stainless Steel

Description

Simulator Axle Set,Rear,Chevy 08-10 C-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.