Zoro Homepage

Simulator Axle Set, Rear, Ford E250-E350

  • Mfr # NSF921R

  • Zoro # G8715981


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
16" x 7"
Type
Simulator Axle Set (Rear)
For Use With
Fits: 92'-Current Ford E250/E350 van, 92'-98' F250-F350 16" 8 Lug 2WD Single Type Wheel
Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSF921R
Zoro #
G8715981
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16" x 7"

Details

Item
Simulator Axle Set,Rear,Ford E250-E350
Type
Simulator Axle Set (Rear)
For Use With
Fits: 92'-Current Ford E250/E350 van, 92'-98' F250-F350 16" 8 Lug 2WD Single Type Wheel
Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 7" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications

Description

Simulator Axle Set,Rear,Ford E250-E350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.