Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simulator Axle Set, Rear, Ford F450-F550

  • Mfr # NF25R

  • Zoro # G8715756


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 225mm Bolt Circle, M14X1.5 Lug Stud Applications
For Use With
Fits: 05'- Current Ford F450/F550, 06'-09' Ford LCF Cab Over, 06'-09' International CF500/CF600 and 11'- Current Terra Star 19-1/2" 10 lug 5 HH Dual Wheel
Material
Stainless Steel
Type
Simulator Axle Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF25R
Zoro #
G8715756
UPC #
00702302624082
Country of Origin
China

Dimensions

Size (In.)
19-1/2" x 6"

Details

Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 225mm Bolt Circle, M14X1.5 Lug Stud Applications
Item
Simulator Axle Set, Rear, Ford F450-F550
For Use With
Fits: 05'- Current Ford F450/F550, 06'-09' Ford LCF Cab Over, 06'-09' International CF500/CF600 and 11'- Current Terra Star 19-1/2" 10 lug 5 HH Dual Wheel
Material
Stainless Steel
Type
Simulator Axle Sets

Description

Simulator Axle Set,Rear,Ford F450-F550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.