Simulator Axle Set, Rear, Ford SD 2WD
Mfr # NF10R
Zoro # G8715747
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Type
Simulator Axle Sets
For Use With
Fits: 88'-98' Ford Super Duty and F53 Motorhome Chassis, 16" 10 Lug Dual Wheel 4 Hand Hole
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 10 Lug on 7-1/4" Bolt Circle, 9/16" Lug Stud Applications
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF10R
Zoro #
G8715747
UPC #
-
Country of Origin
China
Dimensions
Size (In.)
16" x 6"
Details
Type
Simulator Axle Sets
Item
Simulator Axle Set,Rear,Ford SD 2WD
For Use With
Fits: 88'-98' Ford Super Duty and F53 Motorhome Chassis, 16" 10 Lug Dual Wheel 4 Hand Hole
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 10 Lug on 7-1/4" Bolt Circle, 9/16" Lug Stud Applications
Material
Stainless Steel
Accessory Type
Simulator Axle Set,Rear,Ford SD 2WD
Description
Simulator Axle Set,Rear,Ford SD 2WD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.