Zoro Homepage

Simulator Axle Set, Rear, GMC 75-C, 19.5"

  • Mfr # NG961R

  • Zoro # G8715850


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Type
Simulator Axle Sets
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 5 Lug Front 10 Lug Rear on 7-1/4" Bolt Circle, 5/8 Lug Stud Applications
Size (In.)
19-1/2" x 6"
For Use With
Fits: 75'-03' Chevy/GMC P-30 Chassis and 90'-03' Chevy/GMC HD3500, 19.5 " 5 Lug Front and 10 Lug Rear 5HH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG961R
Zoro #
G8715850
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
19-1/2" x 6"

Details

Type
Simulator Axle Sets
Item
Simulator Axle Set,Rear,GMC 75-C,19.5"
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 19-1/2" Diameter by 6" Wide, Dual-Rear-Wheel, 5 Hand Hole, 5 Lug Front 10 Lug Rear on 7-1/4" Bolt Circle, 5/8 Lug Stud Applications
For Use With
Fits: 75'-03' Chevy/GMC P-30 Chassis and 90'-03' Chevy/GMC HD3500, 19.5 " 5 Lug Front and 10 Lug Rear 5HH

Description

Simulator Axle Set,Rear,GMC 75-C,19.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.