Zoro Homepage

Simulator Axle Set, Rear, Mitsubishi, 16"

  • Mfr # N6559R

  • Zoro # G8715668


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Type
Simulator Axle Set (Rear)
Size (In.)
16" x 6"
Material
Stainless Steel
For Use With
Sim St Rear Mitsubishi 16" 5 Lug 5HH DW DOT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6559R
Zoro #
G8715668
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16" x 6"

Details

Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Type
Simulator Axle Set (Rear)
Item
Simulator Axle Set,Rear,Mitsubishi,16"
Material
Stainless Steel
For Use With
Sim St Rear Mitsubishi 16" 5 Lug 5HH DW DOT
Application
Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 6 Hand Hole, 5 Lug on 208mm Bolt Circle, 30Mm Lug Stud Mitsubishi Applications

Description

Simulator Axle Set,Rear,Mitsubishi,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.