Zoro Homepage

Simulator Axle Set, Single Wheel, 17.5"

  • Mfr # GDST175AS

  • Zoro # G8715589


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 17-1/2" Diameter by 6-3/4" Wide, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications
Type
Simulator Axle Sets
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Size (In.)
17-1/2" x 6-3/4"
For Use With
Fits: 17-1/2" 8 Lug Single Type Wheel Trailer (Set of 2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDST175AS
Zoro #
G8715589
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
17-1/2" x 6-3/4"

Details

Application
Mounts to 17-1/2" Diameter by 6-3/4" Wide, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Trailer Applications
Item
Simulator Axle Set, Single Wheel, 17.5"
Type
Simulator Axle Sets
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 17-1/2" 8 Lug Single Type Wheel Trailer (Set of 2)
Material
Stainless Steel
Accessory Type
Simulator Axle Set,Single Wheel, 17.5"

Description

Simulator Axle Set,Single Wheel, 17.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.