Zoro Homepage

Simulator Axle Set, Trailr, Sngl Wheel, 15"

  • Mfr # GQST50AS

  • Zoro # G8715555


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
15"
Type
Simulator Axle Set
Includes
Set of 2 Wheel Covers; Instruction Sheet
Material
Stainless Steel
For Use With
Fits: 15" 5 and 6 Lug Trailer Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GQST50AS
Zoro #
G8715555
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
15"

Details

Type
Simulator Axle Set
Item
Simulator Axle Set,Trailr,Sngl Wheel,15"
Includes
Set of 2 Wheel Covers; Instruction Sheet
Material
Stainless Steel
For Use With
Fits: 15" 5 and 6 Lug Trailer Wheel
Application
Mounts to 15" Diameter, Single Wheel (2 Wheels Per Axle), Trailer Applications
Accessory Type
Simulator Axle Set,Trailr,Sngl Wheel,15"

Description

Simulator Axle Set,Trailr,Sngl Wheel,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.