Zoro Homepage

Simulator Axle Set, Trailr, Sngl Wheel, 16"

  • Mfr # GQST60AS

  • Zoro # G8715570


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size (In.)
16"
Includes
Set of 2 Wheel Covers; Instruction Sheet
For Use With
Fits: 16" 8 Lug Single Type Wheel Trailer
Application
Mounts to 16" Diameter, Single Wheel (2 Wheels Per Axle), Trailer Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GQST60AS
Zoro #
G8715570
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16"

Details

Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Instruction Sheet
Item
Simulator Axle Set,Trailr,Sngl Wheel,16"
For Use With
Fits: 16" 8 Lug Single Type Wheel Trailer
Application
Mounts to 16" Diameter, Single Wheel (2 Wheels Per Axle), Trailer Applications
Type
Simulator Axle Set
Accessory Type
Simulator Axle Set,Trailr,Sngl Wheel,16"

Description

Simulator Axle Set,Trailr,Sngl Wheel,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.