Zoro Homepage

Simulator Axle Set, Trailr, Sngl Wheel, 16"

  • Mfr # NST06AS

  • Zoro # G8716051


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Type
Simulator Axle Sets
For Use With
Fits: Trailers With 16" 8 Lug Single Type Wheel With 1/2" and 9/16" Studs
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 6" and 6-3/4" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST06AS
Zoro #
G8716051
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16" x 6-3/4"

Details

Material
Stainless Steel
Type
Simulator Axle Sets
For Use With
Fits: Trailers With 16" 8 Lug Single Type Wheel With 1/2" and 9/16" Studs
Includes
Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 6" and 6-3/4" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications
Item
Simulator Axle Set,Trailr,Sngl Wheel,16"
Accessory Type
Simulator Axle Set,Trailr,Sngl Wheel,16"

Description

Simulator Axle Set,Trailr,Sngl Wheel,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.