Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simulator Axle St, Rear, GMC 01-07 C-K3500

  • Mfr # SLG116R

  • Zoro # G8716088


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Lug Applications
Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Instruction Sheet
Type
Simulator Axle Set (Rear)
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLG116R
Zoro #
G8716088
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16"

Details

Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Lug Applications
Material
Stainless Steel
Includes
Set of 2 Wheel Covers; Mounting Hardware; Instruction Sheet
Item
Simulator Axle St,Rear,GMC 01-07 C-K3500
Type
Simulator Axle Set (Rear)
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH Dual Wheel

Description

Simulator Axle St,Rear,GMC 01-07 C-K3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.