Zoro Homepage

Simulator Set, 22.5" dia. x 7.5"-8.25" W

  • Mfr # N552

  • Zoro # G8715205


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug 5 Hand Hole Dual Wheel W/ 11.25 Bolt Circle Stud Pilot
Application
Mounts to 22-1/2" Diameter by 7-1/2"-8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 3/4" and 1 1/8" Lug Stud Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N552
Zoro #
G8715205
UPC #
831872002249
Country of Origin
China

Details

Item
Simulator Set,22.5" dia. x 7.5"-8.25" W
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug 5 Hand Hole Dual Wheel W/ 11.25 Bolt Circle Stud Pilot
Application
Mounts to 22-1/2" Diameter by 7-1/2"-8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 11-1/4" Bolt Circle, Stud Pilot, 3/4" and 1 1/8" Lug Stud Applications

Description

Simulator Set,22.5 In. dia. x 7.5 In.-8.25 In. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.