Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simulator Set, Chevy/GMC 08-10 C-K3500

  • Mfr # NG17

  • Zoro # G8715336


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
For Use With
Fits: 08'-10' Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
Accessory Type
Simulator Set,Chevy/GMC 08-10 C-K3500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG17
Zoro #
G8715336
UPC #
-
Country of Origin
China

Details

Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 17" Diameter by 6-1/2" Wide, Dual-Rear-Wheel, 5 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Item
Simulator Set,Chevy/GMC 08-10 C-K3500
For Use With
Fits: 08'-10' Chevy/GMC C/K3500 17" 8 Lug 5HH Dual Wheel
Accessory Type
Simulator Set,Chevy/GMC 08-10 C-K3500

Description

Simulator Set,Chevy/GMC 08-10 C-K3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.