Zoro Homepage

Simulator Set, Dodge 69-93 D350, 8 Lug, 16"

  • Mfr # ND64

  • Zoro # G8715047


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Size (In.)
16" x 6"
Material
Stainless Steel
Application
Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Applications
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 69'-93'' Dodge D350 Dual Wheel 2WD only . 16" 8 Lug 4 Hand Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND64
Zoro #
G8715047
UPC #
00831872002508
Country of Origin
China

Dimensions

Size (In.)
16" x 6"

Details

Item
Simulator Set,Dodge 69-93 D350,8 Lug,16"
Material
Stainless Steel
Application
Mounts to 16" Diameter by 6" Wide, Dual-Rear-Wheel, 4 Hand Hole, 8 Lug on 6-1/2" Bolt Circle, 5/8" Lug Stud Applications
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 69'-93'' Dodge D350 Dual Wheel 2WD only . 16" 8 Lug 4 Hand Holes
Type
Simulator Sets

Description

Simulator Set,Dodge 69-93 D350,8 Lug,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.