Zoro Homepage

Simulator Set, Dual, Rear, 22.5" dia. x 9"

  • Mfr # NH259

  • Zoro # G8715388


product price: $1,340.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
Material
Stainless Steel
For Use With
Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 285Mm Bolt Circle 2 HH Hub Pilot
Size (In.)
22-1/2" x 9"
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH259
Zoro #
G8715388
UPC #
00831872002881
Country of Origin
China

Dimensions

Size (In.)
22-1/2" x 9"

Details

Application
Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 2 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
Material
Stainless Steel
For Use With
Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 285Mm Bolt Circle 2 HH Hub Pilot
Item
Simulator Set,Dual,Rear,22.5" dia. x 9"
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Type
Simulator Set

Description

Simulator Set,Dual,Rear,22.5 In. dia. x 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.