Zoro Homepage

Simulator Set, Dual, Rear, 22.5" x 7.5"

  • Mfr # NH552

  • Zoro # G8715351


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Type
Simulator Sets
Size (In.)
22-1/2" x 7-1/2", 22-1/2" x 8-1/4"
Material
Stainless Steel
Application
Mounts to 22-1/2" Diameter by 7-1/2" to 8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
For Use With
Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug on 285mm Bolt Circle 5 HH Hub Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH552
Zoro #
G8715351
UPC #
00831872002973
Country of Origin
China

Dimensions

Size (In.)
22-1/2" x 7-1/2", 22-1/2" x 8-1/4"

Details

Type
Simulator Sets
Item
Simulator Set,Dual,Rear,22.5" x 7.5"
Material
Stainless Steel
Application
Mounts to 22-1/2" Diameter by 7-1/2" to 8-1/4" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
For Use With
Fits: 22-1/2" x 7-1/2" and 8-1/4" Wide Wheels, 10 Lug on 285mm Bolt Circle 5 HH Hub Pilot
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet

Description

Simulator Set,Dual,Rear,22.5 In. x 7.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.