Zoro Homepage

Simulator Set, Dual, Rear, 22.5" x 9"

  • Mfr # NH5259

  • Zoro # G8715360


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
For Use With
Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 285mm Bolt Circle 5 HH Hub Pilot
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH5259
Zoro #
G8715360
UPC #
00831872002959
Country of Origin
China

Details

Application
Mounts to 22-1/2" Diameter by 9" Wide, Dual-Rear-Wheel, 5 Hand Hole, 10 Lug on 285mm Bolt Circle, Hub Pilot, 22mm Lug Stud Applications
For Use With
Fits: 22-1/2" x 9" Wide Wheels, 10 Lug on 285mm Bolt Circle 5 HH Hub Pilot
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Item
Simulator Set,Dual,Rear,22.5" x 9"

Description

Simulator Set,Dual,Rear,22.5 In. x 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.