Zoro Homepage

Simulator Set, Ford 92-C E250/E350, 16"

  • Mfr # NSF941

  • Zoro # G8715421


product price: $336.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits: 92'-98' F250-F350 16" 8 Lug 4WD Single Type Wheel
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 7" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSF941
Zoro #
G8715421
UPC #
-
Country of Origin
China

Details

For Use With
Fits: 92'-98' F250-F350 16" 8 Lug 4WD Single Type Wheel
Item
Simulator Set, Ford 92-C E250/E350, 16"
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Application
Mounts to 16" Diameter by 7" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 9/16" Lug Stud Applications

Description

Simulator Set,Ford 92-C E250/E350,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.