Zoro Homepage

Simulator Set, GMC 01-07 C-K3500, 16"

  • Mfr # SLG116

  • Zoro # G8715561


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Lug Applications
Includes
Set of 4 Wheel Covers; Mounting Hardware; Instruction Sheet
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLG116
Zoro #
G8715561
UPC #
00831872000443
Country of Origin
China

Details

Application
Mounts to 16" Diameter, Dual-Rear-Wheel, 8 Lug Applications
Includes
Set of 4 Wheel Covers; Mounting Hardware; Instruction Sheet
For Use With
Fits: 01'-07' Chevy/GMC C/K 3500 and 03'-Current Chevy/GMC G3500 Van. 16" 8 lug 4HH Dual Wheel
Item
Simulator Set,GMC 01-07 C-K3500,16"

Description

Simulator Set,GMC 01-07 C-K3500,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.