Zoro Homepage

Simulator Set, GMC 03-C, Express Van, 16"

  • Mfr # NSG03

  • Zoro # G8715415


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Type
Simulator Sets
Size (In.)
16" x 6-1/2"
Application
Mounts to 16" Diameter by 6-1/2" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Material
Stainless Steel
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSG03
Zoro #
G8715415
UPC #
00831872003253
Country of Origin
China

Dimensions

Size (In.)
16" x 6-1/2"

Details

Type
Simulator Sets
Application
Mounts to 16" Diameter by 6-1/2" Wide, Single Wheel, 8 Lug on 6-1/2" Bolt Circle, 14mm Lug Stud Applications
Material
Stainless Steel
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: 01'-07' Chevy/GMC C/K 2500, C/K 3500, 03'-Current Chevy/GMC G2500/G3500 Van 16" 8 Lug Single Wheel
Item
Simulator Set,GMC 03-C,Express Van,16"

Description

Simulator Set,GMC 03-C,Express Van,16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.