Zoro Homepage

Simulator Set, Rear, Dual, 8 Lug, 16-16.5"

  • Mfr # SLU168

  • Zoro # G8715537


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Includes
Set of 4 Wheel Covers; Mounting Hardware; Instruction Sheet
Size (In.)
16", 16-1/2"
Material
Stainless Steel
Application
Mounts to 16" and 16-1/2" Diameter, Dual-Rear-Wheel, 8 Lug on 6-1/2" Bolt Circle Applications
For Use With
Fits: 73'-00' Chevy/GMC C/K30, C/K3500, 73'-02' Chevy/GMC G30, G3500, G4500, 73'-03' Chevy/GMC , P-30 , 73'-02' Dodge D350/3500, 73'-98' Ford F350 2WD, 85'-91' Ford E350 16" and 16-1/2" 8 lug Dual Wheel 4HH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLU168
Zoro #
G8715537
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
16", 16-1/2"

Details

Includes
Set of 4 Wheel Covers; Mounting Hardware; Instruction Sheet
Material
Stainless Steel
Item
Simulator Set,Rear,Dual,8 Lug,16-16.5"
Application
Mounts to 16" and 16-1/2" Diameter, Dual-Rear-Wheel, 8 Lug on 6-1/2" Bolt Circle Applications
For Use With
Fits: 73'-00' Chevy/GMC C/K30, C/K3500, 73'-02' Chevy/GMC G30, G3500, G4500, 73'-03' Chevy/GMC , P-30 , 73'-02' Dodge D350/3500, 73'-98' Ford F350 2WD, 85'-91' Ford E350 16" and 16-1/2" 8 lug Dual Wheel 4HH
Type
Simulator Set
Accessory Type
Simulator Set,Rear,Dual,8 Lug,16-16.5"

Description

Simulator Set,Rear,Dual,8 Lug,16-16.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.