Simulator Set, Rear, Sprinter Van, 15"
- Mfr # NFS156
- Zoro # G8715266
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Application
Mounts to 15" Diameter by 5-1/2" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 205mm Bolt Circle, M14X1.5 Lug Stud Applications
For Use With
Fits: 03'-06' Dodge/ Freightliner Sprinter 15" 6 lug 6HH Dual Wheel
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
Material
Stainless Steel
Size (In.)
15" x 5-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFS156
- Zoro #
- G8715266
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size (In.)
- 15" x 5-1/2"
Details
- Application
- Mounts to 15" Diameter by 5-1/2" Wide, Dual-Rear-Wheel, 6 Hand Hole, 6 Lug on 205mm Bolt Circle, M14X1.5 Lug Stud Applications
- For Use With
- Fits: 03'-06' Dodge/ Freightliner Sprinter 15" 6 lug 6HH Dual Wheel
- Item
- Simulator Set,Rear,Sprinter Van,15"
- Includes
- Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
- Material
- Stainless Steel
- Type
- Simulator Set
Description
Simulator Set,Rear,Sprinter Van,15 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.