Zoro Homepage

Simulator Set, Trailer, Single Wheel, 15"

  • Mfr # NST15

  • Zoro # G8715397


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Application
Mounts to 15" Diameter by 5" to 6" Wide, Single Wheel, 5 and 6 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: Trailers with 15" 5 or 6 Lug
Accessory Type
Simulator Set,Trailer,Single Wheel,15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST15
Zoro #
G8715397
UPC #
-
Country of Origin
China

Details

Item
Simulator Set,Trailer,Single Wheel,15"
Application
Mounts to 15" Diameter by 5" to 6" Wide, Single Wheel, 5 and 6 Lug on 6-1/2" Bolt Circle, 1/2" and 9/16" Lug Stud Trailer Applications
Includes
Set of 4 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet
For Use With
Fits: Trailers with 15" 5 or 6 Lug
Accessory Type
Simulator Set,Trailer,Single Wheel,15"

Description

Simulator Set,Trailer,Single Wheel,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.